1 x 5 in. 1 Piece Auger
1 x 5 in. 1 Piece Auger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 640-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self feed spur for fast material penetration
- Dual cutting edge for maximum durability in nails
- Hardened alloy steel provides superior bit life
- 7/16 In. Ball groove shank allows for quick bit changes
Specifications
- Bit Diameter(s) (In):
- 1 in
- Bit Length:
- 5
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 12 in
- Height:
- 1-3/4 in
- Length:
- 17 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- UPC:
- 028874116870
- Weight:
- 1.536 lb