10-19/100 x 1/2 in. 850 rmp Variable Speed and Reversible Heavy Duty Drill
10-19/100 x 1/2 in. 850 rmp Variable Speed and Reversible Heavy Duty Drill
Product Details
Product Details
- Helical-cut steel, heat-treated steel gears for long life and durability
- Two-finger trigger for increased comfort
- Metal gear housing for jobsite durability and increased reliability
- 360° side handle for greater control and versatility
Specifications
- AMP:
- 8.5
- Chuck Size:
- 1/2
- Chuck Type:
- Keyed
- Color Finish Name:
- Black, Silver, Yellow
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Height:
- 3-19/100
- Length:
- 10-19/100
- Material:
- Rubber
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 1000
- Tool Type:
- Drill
- Type:
- DDW235G
- UL Listed:
- Yes
- UPC:
- 028875023504
- Volts:
- 120V
- Watts:
- 720
- Weight:
- 4.2