10-3/4 in. 18V Cordless Impact Wrench Tool with Detent Pin
10-3/4 in. 18V Cordless Impact Wrench Tool with Detent Pin
Product Details
Product Details
- 300 ft-lbs of maximum torque
- 1,650 rpm/2,600 bpm
- Preferred rocker switch design
- Comfort grip
- Heavy-duty impacting mechanism directs torque to fastener without kickback
Specifications
- CSA Certified:
- Yes
- Color Finish Name:
- Yellow, Black
- Drive Size:
- 1/2 in
- ETL Listed:
- No
- Length:
- 10-3/4
- Material:
- Magnesium, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 1650
- Torque (In-Lbs):
- 3600 in-lbs
- Type:
- DDW059B
- UL Listed:
- No
- UPC:
- 885911186384
- Volts:
- 18V