This product requires certification to purchase.

10 Amp Reciprocating Saw Kit Keyless Chuck

This product has been replaced by

DEWALT Yellow Corded Reciprocating Saw Bare Tool
DEWALT Corded 12 AMP Reciprocating Saw Bare Tool
Manufacturer Part #DWE305
DEWALT

10 Amp Reciprocating Saw Kit Keyless Chuck

  • Fast #
  • Part #DDW304PK
  • Item #2171104
  • Manufacturer Part #DW304PK
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

DEWALT Yellow Corded Reciprocating Saw Bare Tool
DEWALT Corded 12 AMP Reciprocating Saw Bare Tool
Manufacturer Part #DWE305
DEWALT

10 Amp Reciprocating Saw Kit Keyless Chuck

  • Fast #
  • Part #DDW304PK
  • Item #2171104
  • Manufacturer Part #DW304PK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four position blade clamp allows for flush cutting and increases versatility
  • Lever-action keyless blade clamp
  • Powerful motor designed for heavy-duty applications
  • Soft side carry case included
  • Requires Certification

Documents


Specifications

AMP:
10
Bare Tool or Kit:
Tool Kit
Blade Length (in):
17-1/2 in
Color Finish Name:
Black
Corded Cordless:
Corded
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
2800
Saw Type:
Reciprocating
UPC:
028877487748
Volts:
120V
Width:
3 in