10 in. Multifunction End Nipper in Yellow and Black

You last purchased this on
 
DEWALT

10 in. Multifunction End Nipper in Yellow and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

10 in. Multifunction End Nipper in Yellow and Black

  • Fast #
  • Part #DDWHT75488
  • Item #7259986
  • Manufacturer Part #DWHT75488
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black/Yellow Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hardened strike face for driving nail remnants flush with working surface.
  • Induction hardened cutting edge for strength and durability.
  • Built-in claw to help pry out common nails.
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Demolition
Color Finish Name:
Black/Yellow
Cutting Capacity:
49/100 in
GSA Approved:
No
Handle Length (in):
10 in
Height:
1-2/5 in
Jaw Capacity (in):
49/100 in
Length:
10 in
Material:
Metal
Number of Tools Included:
1
Tool Type:
Nipping Pliers
Weight:
1.595 lb