This product requires certification to purchase.

10 in. Plier

DEWALT

10 in. Plier

  • Fast #
  • Part #DDWHT70486
  • Item #4304534
  • Manufacturer Part #DWHT70486
5 out of 5 Customer Rating
Brand image
DEWALT

10 in. Plier

  • Fast #
  • Part #DDWHT70486
  • Item #4304534
  • Manufacturer Part #DWHT70486
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Slim head design fits into tight places
  • V-jaw design for multi-purpose gripping
  • Bi-material cushion handle for strong grip and comfort
  • Push-lock technology with 17 locking positions for faster jaw adjustment
  • Induction heat treated jaws for extra durability
  • Requires Certification

Specifications

Color Finish Name:
Black, Yellow
Height:
4/5 in
Length:
10 in
Material:
Steel
Number of Tools Included:
2
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Locking Pliers
UPC:
076174704860
Weight:
1.29 lb