10 in. Tile Blade
10 in. Tile Blade
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extended performance diamond matrix
- Continuous rim design
- XP2 and XP4 blades designed specifically for high power tile saws
- XP2 and XP3 blades with laser cut expansion slots
- Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
Specifications
- Application:
- Ceramic Tile, Porcelain Tile
- Arbor Hole Size:
- 5/8 in
- Blade Thickness (in):
- 3/50 in
- Blade Type:
- Cement Cutter
- Diameter:
- 10 in
- Height:
- 1/2 in
- Length:
- 13-41/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 028877468884
- Weight:
- 1.4 lb