100 ft. x 3/4 in. Open Reel Long Tape
100 ft. x 3/4 in. Open Reel Long Tape
Product Details
Product Details
- Wide 3/4 In. blade for easy readability
- 64 fiberglass strands per blade for maximum durability and reduced stretch
- 3:1 gear mechanism for 3X faster blade rewind
- Double-sided print decimal foot and fractional inch
- Fold-away finger loop for convenient, easy set-up
- Rubber stopper to absorb shock and helps to protect blade
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Yellow, Black
- GSA Approved:
- No
- Height:
- 2
- Length:
- 100
- Material:
- Fiberglass
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Tape
- UPC:
- 076174340280
- Weight:
- 2.14
- Width:
- 3/4