12/20V Power Source
12/20V Power Source
Product Details
Product Details
- Durable enough to withstand jobsite abuse
- Charge up to 2 small USB compatible electronic devices on/at the jobsite off your 12 V or 20 V MAX* batteries when AC power is not available
- Allows you to work with all DEWALT slide style battery packs
- Indicates when unit is powered on and ready to charge devices
- Similar to a fuel gauge, it indicates the amount of power remaining in the battery
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Black, Yellow
- ETL Listed:
- No
- GSA Approved:
- No
- Material:
- Plastic
- Number of Batteries Charged at Once:
- 2
- Number of Tools Included:
- 1
- Portable:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Power Source
- UL Listed:
- No
- UPC:
- 885911327978
- Volts:
- 18/20V
- Weight:
- 0.47 lb