This product requires certification to purchase.

12" 6TPI 2X RECIP BLADE 100PK

DEWALT

12" 6TPI 2X RECIP BLADE 100PK

  • Fast #
  • Part #DDWA41612B
  • Item #7654394
  • Manufacturer Part #DWA41612B
5 out of 5 Customer Rating
Brand image
DEWALT

12" 6TPI 2X RECIP BLADE 100PK

  • Fast #
  • Part #DDWA41612B
  • Item #7654394
  • Manufacturer Part #DWA41612B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Taller high speed steel strip reduces breakage and maximizes tooth durability and life
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cut
  • Requires Certification

Specifications

Application:
Wood, Demolition
Height:
12
Length:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
HTH6220D1002HARRIS
UPC:
885911330022
Weight:
0.12