This product requires certification to purchase.

12 in. 14 TPI Metal Cutting Reciprocating Saw Blade

DEWALT

12 in. 14 TPI Metal Cutting Reciprocating Saw Blade

  • Fast #
  • Part #DDW4838
  • Item #2249871
  • Manufacturer Part #DW4838
4 out of 5 Customer Rating
Brand image
DEWALT

12 in. 14 TPI Metal Cutting Reciprocating Saw Blade

  • Fast #
  • Part #DDW4838
  • Item #2249871
  • Manufacturer Part #DW4838
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts
  • Requires Certification

Specifications

Application:
Light Gauge Metal, Heavy Gauge Metal
Blade Length (in):
12
Blade Material:
Metal
Blade Thickness (in):
7/200
Blade Type:
Reciprocating Saw
Height:
7/10
Length:
14-7/8
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
14
UPC:
028874048386
Weight:
0.46