This product requires certification to purchase.

12 in. Bull Point

DEWALT

12 in. Bull Point

  • Fast #
  • Part #DDWA5850
  • Item #4629673
  • Manufacturer Part #DWA5850
4.4 out of 5 Customer Rating
Brand image
DEWALT

12 in. Bull Point

  • Fast #
  • Part #DDWA5850
  • Item #4629673
  • Manufacturer Part #DWA5850
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual steel design is high impact and shock resistant.
  • High durability, wear resistant tip increase durability and reduces down time.
  • High durability, shock resistant shaft prevents breakage and increases productivity
  • 30 day money back guarantee
  • Requires Certification

Specifications

Application:
Chipping
Bit Diameter(s) (In):
1 in
Bit Length:
12
Height:
1 in
Length:
12 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Style:
SDS-Max®
UPC:
885911284172
Weight:
1.2 lb