This product requires certification to purchase.

12 in Reciprocating Saw Blade 12 Piece

DEWALT

12 in Reciprocating Saw Blade 12 Piece

  • Fast #
  • Part #DDW4892
  • Item #2996713
  • Manufacturer Part #DW4892
4.4 out of 5 Customer Rating
Brand image
DEWALT

12 in Reciprocating Saw Blade 12 Piece

  • Fast #
  • Part #DDW4892
  • Item #2996713
  • Manufacturer Part #DW4892
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 540
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Combination sets provide a selection of blades for common applications
  • Tough case or expandable case holds blades and is designed to fit in power tool kit box
  • Contains rugged saw blades for cutting both wood and metal
  • Blades have a specially formulated antistick coating that minimizes friction and gumming
  • Requires Certification

Specifications

Application:
Clean Wood, Drywall, Metal, Nail-Embedded Wood, Plaster, Plastic
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Color Finish Name:
Black, Yellow
Height:
1-3/8
Length:
12-14/25
Number of Pieces:
12 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
18
UPC:
028877551258
Weight:
1