This product requires certification to purchase.

12 in. Steel Flat Bar

DEWALT

12 in. Steel Flat Bar

  • Fast #
  • Part #DDWHT55518
  • Item #4221326
  • Manufacturer Part #DWHT55518
5 out of 5 Customer Rating
Brand image
DEWALT

12 in. Steel Flat Bar

  • Fast #
  • Part #DDWHT55518
  • Item #4221326
  • Manufacturer Part #DWHT55518
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 nail slot
  • Spring steel for strength and durability
  • Pointed beveled end for penetration and nail pulling
  • Extra wide prying end for leverage and pry surface
  • Multiple nail pullers for flexibility and nail removal
  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Handle Material:
Steel
Height:
2-1/2 in
Length:
12 in
Material:
Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Flat Bar
UPC:
076174555189
Weight:
1.24 lb
Width:
2-1/2 in