1/2 in. Metal Anchor Insert
1/2 in. Metal Anchor Insert
Package Quantity Info:
Each: 1 Case: 20 Pallet: 800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast and simple to install, low installed cost
- Pre-mounted self drilling screws for convenient installation
- Fine-tuned thread length for guaranteed minimum embedment
- Lengthened "T" brace for more flexible installation positions
- Provides consistent uniform drop lengths below floor decks in every installation position
Specifications
- Diameter:
- 1/2 in
- Material:
- Metal
- UL Listed:
- No