12 x 1-1/2 in. Bull Point Scaling Chisel
12 x 1-1/2 in. Bull Point Scaling Chisel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 900-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual steel design is high impact and shock resistant
- High durability, wear resistant tip increase durability and reduces down time
- High durability, shock resistant shaft prevents breakage to increase productivity
- General chipping and breaking concrete
Specifications
- Application:
- Chipping
- Bit Diameter(s) (In):
- 1-1/2 in
- Bit Length:
- 12
- Height:
- 1 in
- Length:
- 12 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Style:
- SDS-Plus
- UPC:
- 885911283939
- Weight:
- 0.85 lb
- Width:
- 1-1/2 in