This product requires certification to purchase.

1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece

DEWALT

1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5537
  • Item #4076411
  • Manufacturer Part #DW5537
5 out of 5 Customer Rating
Brand image
DEWALT

1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5537
  • Item #4076411
  • Manufacturer Part #DW5537
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 15 Pallet: 1080
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 2X more carbide for long life
  • Innovative bonding system delivers extreme durability
  • Four flute design cleans debris out for fast, efficient drilling
  • High impact carbide™ SDS plus masonry drill bits deliver extreme durability and fast drilling
  • An open-head design enables quick material removal while working
  • Full head bit
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/2 in
Bit Length:
5
Bit Sizes:
1/2 in
Brand Model Compatibility:
SDS Plus®
Drill Bit Type:
Masonry
Drilling Depth (in):
4 in
Height:
8-3/8
Length:
4-1/2
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
25/64
Shank Style:
SDS-Plus
UPC:
885911094061
Weight:
0.28