This product requires certification to purchase.

1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece

DEWALT

1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDWA5493
  • Item #7312953
  • Manufacturer Part #DWA5493
3.7 out of 5 Customer Rating
Brand image
DEWALT

1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDWA5493
  • Item #7312953
  • Manufacturer Part #DWA5493
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large shoulder keeps user from over drilling
  • Available in all of the most common drop-in anchor sizes.
  • When drilling into PT slab, prevents user from drilling into post tension cable.
  • Fits all SDS+ hammers
  • Requires Certification

Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Brand Model Compatibility:
600713500 SDS Plus Hammer
Diameter:
1/2 in
Drill Bit Type:
Masonry
Drilling Depth (in):
1-11/16 in
Height:
7-813/1000 in
Length:
1-83/100 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
25/64 in
Shank Style:
SDS-Plus
UPC:
885911483537
Weight:
0.26 lb