12DR 49PC MECHANICS TOOL SET
12DR 49PC MECHANICS TOOL SET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4X Longer Life* - Take on tough jobs and harsh environments with ratchets that deliver 4X longer life.
- 2.5 Degree Arc Swing - Access tough spots with a 144-tooth dual pawl mechanism that delivers a 2.5 degree arc swing.
- 30% More Torque On Rounded Fasteners† - Get strength where it's needed most with power jaw technology that provides 30% more torque on rounded fasteners.
- Professional-Grade Durability - Work in challenging conditions with a chrome vanadium steel construction that provides strength and durability and a full-polish chrome finish that helps provide corrosion resistance.
- One-Handed Operation - Ratchets feature a quick-release mechanism to enable convenient one-handed operation.
- High-Visibility Markings - Quickly reference stamped size markings that are easily visible on the tool.
- Full Lifetime Warranty - If any DEWALT mechanics tool ever fails for any reason, DEWALT will replace it.
- Meets or exceeds ANSI/ASME standards
Specifications
- Case Included:
- Yes
- Tool Type:
- Tool Set
- Type:
- DDWMT45405
- UPC:
- 076174454055