12V Laser
12V Laser
Package Quantity Info:
Each: 1 Case: 2 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integrated bracket
- Locking pendulum
- IP 65 rating
- 2 m drop rating
- Full time pulse mode - detector
- Cross line (horizontal + vertical)
- Up/down/front/left/right spots
- Over molded housing
- 14 20 In. + 5/8 11 In. thread mount
- Pivoting thread mount
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 12V
- Color Finish Name:
- Yellow, Black
- GSA Approved:
- No
- Height:
- 7 in
- Length:
- 17-3/10 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Laser Level
- UPC:
- 885911492225
- Weight:
- 7.85 lb