12V MAX 5AH LI-ION BATTERY 2-PACK
12V MAX 5AH LI-ION BATTERY 2-PACK
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reliable Runtime - Take on tough jobs with these batterers that deliver a 5Ah capacity each for consistent runtime on the jobsite.
- State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.
- 12V MAX* Compatibility - These batteries are compatible with XTREME™ 12V MAX* tools and 12V MAX* chargers.
Specifications
- Battery Size:
- 12V, 5AH
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- 12V MAX* Tools
- Package Quantity:
- 2
- Tool Type:
- Battery
- Type:
- DDCB1262
- UPC:
- 885911686327
- Volts:
- 12V