132 lb. Rammer Kit
132 lb. Rammer Kit
Product Details
Product Details
- Maintain productivity - quickly change speeds without stopping tool with the speed selector.
- Reduce hand and arm vibration - work comfortably and help minimize fatigue felt by the user with the anti-vibration insulators.
- Integrated tool connect+ technology - the DEWALT powershift 60kg rammer offers connectivity with the DEWALT site manager app for asset management, location, and usage data.
- Help maximize user control - help prevent accidental activation with a dual-action on switch and a large shut-off actuator that provides a quick shut down.
- Ease loading and transport ease transport and loading of this unit with the transportation roller, dedicated lift point, and integrated transport handle.
- Maintenance-free brushless motor tackle tough jobs with a maintenance-free brushless motor that is sealed to help prevent debris from entering.
- Jobsite proven bellows - visually check levels of oil in the durable bellows with the lubrication inspection window.
- Replaceable foot - help extend the life of the tool with a foot that can be replaced as it wears out.
Specifications
- Color Finish Name:
- Yellow, Black
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Rammer
- Type:
- DDCPS660AG2
- UPC:
- 885911991292