14 in. 20mm Portable Ductile Pipe
14 in. 20mm Portable Ductile Pipe
Product Details
Product Details
- Combination aluminum oxide and silicon carbide grain for long life and high material removal in ductile pipe and other soft metals
- High grain concentration for aggressive cutting action and smoother running wheels
- 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
- Durable hard working high speed cutting blades
Specifications
- Application:
- Ductile Iron Pipe
- Arbor Hole Size:
- 20 mm
- Blade Thickness (in):
- 1/8 in
- Blade Type:
- Cement Cutter
- Diameter:
- 14 in
- Height:
- 1/8 in
- Length:
- 14 in
- Material:
- Aluminum Oxide
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 028874080317
- Weight:
- 1.65 lb