This product requires certification to purchase.

14 in. High Speed Cutting Wheel

DEWALT

14 in. High Speed Cutting Wheel

  • Fast #
  • Part #DDW8030
  • Item #862799
  • Manufacturer Part #DW8030
5 out of 5 Customer Rating
Brand image
DEWALT

14 in. High Speed Cutting Wheel

  • Fast #
  • Part #DDW8030
  • Item #862799
  • Manufacturer Part #DW8030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 900
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Combination aluminum oxide and silicon carbide grain for long life and high material removal in ductile pipe and other soft metals
  • High grain concentration for aggressive cutting action and smoother running wheels
  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
  • Quickly cuts sewer and water construction pipe, ductile iron, cast iron and concrete lined pipe
  • Requires Certification

Specifications

Application:
Concrete
Arbor Hole Size:
1 in
Blade Thickness (in):
1/8
Blade Type:
Cement Cutter
Diameter:
14
Height:
1/8
Length:
14
Material:
Aluminum Oxide
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
028874080300
Weight:
1.65