This product requires certification to purchase.

14 in. Titanium Carbide Metal Cutting Saw Blade

DEWALT

14 in. Titanium Carbide Metal Cutting Saw Blade

  • Fast #
  • Part #DDWA7745
  • Item #1671677
  • Manufacturer Part #DWA7745
5 out of 5 Customer Rating
Brand image
DEWALT

14 in. Titanium Carbide Metal Cutting Saw Blade

  • Fast #
  • Part #DDWA7745
  • Item #1671677
  • Manufacturer Part #DWA7745
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 95
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12[PER] titanium carbide provides long life in metal cutting
  • Modified ATB tooth geometry provides clean, burr-free cuts - 90 teeth
  • Tri-foil braze absorbs stress, making the tip stronger
  • Expansion slots dissipate heat which extends blade life
  • Requires Certification

Documents


Specifications

Application:
Metal Cutting
Blade Material:
Titanium Carbide
Blade Type:
Circular Saw
Diameter:
14 in
Height:
17-6/25 in
Length:
15-7/20 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
90
UPC:
028877345451
Weight:
3.66 lb