This product requires certification to purchase.

14 in. Diamond and Steel Circular Saw Blade

DEWALT

14 in. Diamond and Steel Circular Saw Blade

  • Fast #
  • Part #DDWA47421
  • Item #7312931
  • Manufacturer Part #DWA47421
5 out of 5 Customer Rating
Brand image
DEWALT

14 in. Diamond and Steel Circular Saw Blade

  • Fast #
  • Part #DDWA47421
  • Item #7312931
  • Manufacturer Part #DWA47421
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 168
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Extended performance diamond matrix for long-life and enhanced material cutting
  • Segmented rim blades are laser-welded with heat-treated steel bodies which provide durability and long-life
  • Large diamond segments with cobalt is ideal for use across various product applications
  • Requires Certification

Specifications

Application:
General Purpose, Cutting
Blade Material:
Diamond, Steel
Blade Type:
Circular Saw
Diameter:
14
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
885911360500