1/4 x 1/4 x 1/4 in. Round Twist 1 Piece
1/4 x 1/4 x 1/4 in. Round Twist 1 Piece
Product Details
Product Details
- Maximum speed and life in stainless steel and other hard metals
- Pilot-point tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
- Size markings are located above the shank to prevent wearing away
- Industrial-strength cobalt for optimum life and durability in metal
Specifications
- Application:
- Metal
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Coating:
- Titanium
- Drill Bit Type:
- Twist
- Drilling Depth (in):
- 2-3/4 in
- Height:
- 39/250 in
- Length:
- 4 in
- Magnetic:
- No
- Material:
- Steel, Titanium
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 1/4 in
- Shank Style:
- Round
- UPC:
- 028874017535
- Weight:
- 0.053 lb