This product requires certification to purchase.

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

DEWALT

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5418B25
  • Item #760392
  • Manufacturer Part #DW5418B25
3.6 out of 5 Customer Rating
Brand image
DEWALT

1/4 x 1/4 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5418B25
  • Item #760392
  • Manufacturer Part #DW5418B25
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 7200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rock carbide® tip maximizes carbide surface contact for longer bit life
  • Four flute design cleans debris out for fast, efficient drilling
  • Bulk packs of 25 available for the most common sizes
  • For use with electric or cordless rotary hammers
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)
  • Requires Certification

Documents


Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Masonry
Height:
8-1/2 in
Length:
8-1/2 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
25/64 in
Shank Style:
SDS-Plus
UPC:
028874254183
Weight:
0.126 lb