This product requires certification to purchase.

14 X 7/64 X 1 GENERAL PURPOSE

DEWALT

14 X 7/64 X 1 GENERAL PURPOSE

  • Fast #
  • Part #DDWA8011
  • Item #4710301
  • Manufacturer Part #DWA8011
4.3 out of 5 Customer Rating
Brand image
DEWALT

14 X 7/64 X 1 GENERAL PURPOSE

  • Fast #
  • Part #DDWA8011
  • Item #4710301
  • Manufacturer Part #DWA8011
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1020
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Softer formulation for faster cutting
  • High grain concentration for aggressive cutting action and smoother running wheels
  • 2 full sheets of fiberglass for durability and safety
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
1 in
Blade Material:
Aluminum Oxide
Blade Thickness (in):
7/64
Blade Type:
Chop Saw
Diameter:
14
Height:
109/1000
Length:
14
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
DDWA8011
UPC:
885911266475
Weight:
1.36