This product requires certification to purchase.

14x1/8x1IN / 20mm MTLl/CONC HS WHL

DEWALT

14x1/8x1IN / 20mm MTLl/CONC HS WHL

  • Fast #
  • Part #DDWA8021D
  • Item #9622546
  • Manufacturer Part #DWA8021D
4.1 out of 5 Customer Rating
Brand image
DEWALT

14x1/8x1IN / 20mm MTLl/CONC HS WHL

  • Fast #
  • Part #DDWA8021D
  • Item #9622546
  • Manufacturer Part #DWA8021D
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
  • Combination aluminum oxide and silicon carbide grain for long life and high material removal in ductile pipe and other soft metals
  • High grain concentration for aggressive cutting action and smoother running wheels
  • Requires Certification

Specifications

Application:
Cutting
Material:
Aluminum Oxide
Number of Pieces:
1 Piece
Tool Type:
Cutting Wheel
Type:
DDWA8021D
UPC:
885911360357