This product requires certification to purchase.

14X5/32X1 Metal Portable SAW Cut Off W

DEWALT

14X5/32X1 Metal Portable SAW Cut Off W

  • Fast #
  • Part #DDW8020
  • Item #1924896
  • Manufacturer Part #DW8020
3.6 out of 5 Customer Rating
Brand image
DEWALT

14X5/32X1 Metal Portable SAW Cut Off W

  • Fast #
  • Part #DDW8020
  • Item #1924896
  • Manufacturer Part #DW8020
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive cutting action and smoother running wheels
  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
  • Durable hard working high speed cutting blades
  • Requires Certification

Specifications

Application:
Metal Cutting
Arbor Hole Size:
1 in
Blade Material:
Aluminum Oxide
Blade Thickness (in):
1/8
Blade Type:
Chop Saw
Diameter:
14
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
DDW8020
UPC:
028877321486