15 HD Adjustable Wrench
This product has been replaced by
Manufacturer Part #DWHT80270
15 HD Adjustable Wrench
Product Details
Product Details
- Improved strength due to increased engagement on teeth and worm gear
- ToughCoat™ finish helps to prevent chipping
- Jaw movement engineered to facilitate minimal jaw movement between movable and fixed jaws for precise adjustments
- Wide solid steel handle for strength and comfort
- Extra wide jaw capacity
- Laser etched markings in SAE & Metric for precise adjustment
Specifications
- Application:
- Contractors
- Color Finish Name:
- Black ToughCoat
- Height:
- 1-1/5 in
- Length:
- 18-7/10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Type:
- DDWHT70293
- UPC:
- 076174702934
- Weight:
- 3.92 lb