This product requires certification to purchase.

15GA DA FINISH 1-3/4IN LONG, 1K PK

DEWALT

15GA DA FINISH 1-3/4IN LONG, 1K PK

  • Fast #
  • Part #DDCA151751
  • Item #11631066
  • Manufacturer Part #DCA15175-1
3.9 out of 5 Customer Rating
Brand image
DEWALT

15GA DA FINISH 1-3/4IN LONG, 1K PK

  • Fast #
  • Part #DDCA151751
  • Item #11631066
  • Manufacturer Part #DCA15175-1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Engineered to work seamlessly with DEWALT 15ga angled finish nailers
  • Ideal for crown molding, base boards, door & window casings, hardwood flooring installation, and exterior trim
  • Nail coating suitable for interior use only. DEWALT galvanized options available and suitable for exterior use (sold separately).
  • Chisel point to reduce splitting of material
  • Fits most 15 gauge da style angled finish nailers
  • Requires Certification

Specifications

Tool Type:
Finish Nail
Type:
DDCA151751
UPC:
028877584997