15GA DA FINISH 2IN LONG 1K PACK
15GA DA FINISH 2IN LONG 1K PACK
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered to work seamlessly with DEWALT 15ga angled finish nailers
- Ideal for crown molding, base boards, door & window casings, hardwood flooring installation, and exterior trim
- Nail coating suitable for interior use only. DEWALT galvanized options available and suitable for exterior use (sold separately).
- Chisel point to reduce splitting of material
- Fits most 15 gauge da style angled finish nailers
Specifications
- Tool Type:
- Finish Nail
- Type:
- DDCA152001
- UPC:
- 028877585017