16 ft. Tape
16 ft. Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reinforced housing and metal impact plate for blade hook protection and longer life
- 13ft. blade standout increases user's reach
- 3M® heavy duty thermoplastic coating maximizes blade life and helps to reduce blade breakage
- Mylar® polyester coating for long blade life
- Integrated lanyard slot
- Built in the USA with global materials
Specifications
- Automatic Shut-Off:
- No
- Coating:
- Thermoplastic
- Color Finish Name:
- Yellow, Black
- GSA Approved:
- No
- Length:
- 16 ft
- Material:
- Plastic, Metal
- Material Type:
- Mylar® Polyester Film
- Number of Tools Included:
- 1
- Tool Type:
- Tape
- UPC:
- 076174339246
- Width:
- 1-1/4 in