This product requires certification to purchase.

160 psi Portable Compressor

DEWALT

160 psi Portable Compressor

  • Fast #
  • Part #DDCC020IB
  • Item #7802521
  • Manufacturer Part #DCC020IB
4.2 out of 5 Customer Rating
Brand image
DEWALT

160 psi Portable Compressor

  • Fast #
  • Part #DDCC020IB
  • Item #7802521
  • Manufacturer Part #DCC020IB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-pressure inflation mode with automatic shutoff
  • High-volume inflation and deflation modes
  • LED light helps to provide illumination
  • Three power sources** for inflation on a jobsite and on the go (**20V MAX* battery, 12V DC, or 110V AC)
  • Convenient onboard accessory storage
  • Heavy-duty rubber feet help reduce walking when in use
  • Threaded chuck for secure connection to inflation valve
  • Requires Certification

Specifications

Cord Length:
13-3/4 ft
ETL Listed:
No
Height:
9-4/5 in
Length:
5-1/5 in
Portable:
Yes
Power Source:
Battery
Pressure - Maximum:
160 psi
UL Listed:
No
UPC:
885911532143
Volts:
12/20/110V
Weight:
5.5 lb
Width:
11-9/10 in