This product requires certification to purchase.

17-3/5 in. TSTAK Deep Box

DEWALT

17-3/5 in. TSTAK Deep Box

  • Fast #
  • Part #DDWST17806
  • Item #4627689
  • Manufacturer Part #DWST17806
3.9 out of 5 Customer Rating
Brand image
DEWALT

17-3/5 in. TSTAK Deep Box

  • Fast #
  • Part #DDWST17806
  • Item #4627689
  • Manufacturer Part #DWST17806
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Flexible platform allows different combinations
  • Stackable - all units can stack on top of the other, connected with durable slide latches
  • Removable covered cups for organization of small parts and accessories
  • Impact resistant unique lid
  • Built-in wide handle for easy portability
  • Requires Certification

Specifications

Capacity:
66 lbs
Color Finish Name:
Black, Yellow
Depth:
17-3/5
Height:
11-7/10
Length:
17-1/4
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
DDWST17806
UPC:
076174711950
Weight:
6.85
Width:
11-1/4