17-Piece Black Oxide Drill Bit Set
17-Piece Black Oxide Drill Bit Set
Package Quantity Info:
EA: 1 CA: 5 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 135° split point tip design to help reduce walking
- Tapered web design for extreme durability and resisting breakage
- 3-Flats shank to reduce spin-out in the chuck
- High Speed Steel to be used in plastic, wood, and metal
- Black and gold coating to help prevent rust and wear
- Size markings on the drill bit shank for identifying sizes quickly
Documents
Specifications
- Application:
- Medium Metal
- Bit Diameter(s) (In):
- 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Bit Sizes:
- 1/16 in - 3/8 in
- Coating:
- Black Oxide
- Color Finish Name:
- Black, Gold
- Drill Bit Type:
- Twist
- Height:
- 8-3/4 in
- Length:
- 8-3/4 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 17 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Style:
- Round
- Weight:
- 1.25 lb