This product requires certification to purchase.

1/8 in. Round Twist Titanium Drill Bit (2 Piece)

DEWALT

1/8 in. Round Twist Titanium Drill Bit (2 Piece)

  • Fast #
  • Part #DDW1308
  • Item #7790043
  • Manufacturer Part #DW1308
3.7 out of 5 Customer Rating
Brand image
DEWALT

1/8 in. Round Twist Titanium Drill Bit (2 Piece)

  • Fast #
  • Part #DDW1308
  • Item #7790043
  • Manufacturer Part #DW1308
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 11500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum speed and life in stainless steel and other hard metals
  • Pilot-point tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Size markings are located above the shank to prevent wearing away
  • Industrial-strength cobalt for optimum life and durability in metal
  • Requires Certification

Specifications

Application:
Metal
Bit Diameter(s) (In):
1/8 in
Coating:
Titanium
Drill Bit Type:
Twist
Drilling Depth (in):
1-31/50 in
Height:
39/250 in
Length:
2-3/4 in
Magnetic:
No
Material:
Steel, Titanium
Number of Pieces:
2 Piece
Package Quantity:
Pack of 2
Shank Size:
1/8 in
Shank Style:
Round
Tool Type:
Bit
UL Listed:
No
UPC:
028874017467
Weight:
0.025 lb