This product requires certification to purchase.

1/8 x 1/8 x 1/8 in. Round Twist 2 Piece

DEWALT

1/8 x 1/8 x 1/8 in. Round Twist 2 Piece

  • Fast #
  • Part #DDW1108
  • Item #550620
  • Manufacturer Part #DW1108
3.7 out of 5 Customer Rating
Brand image
DEWALT

1/8 x 1/8 x 1/8 in. Round Twist 2 Piece

  • Fast #
  • Part #DDW1108
  • Item #550620
  • Manufacturer Part #DW1108
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 135 degree split point drills on contact and prevents walking
  • Patented core diameter reduces breakage
  • Parabolic flute design improves chip ejection in metal and wood drilling applications
  • Black Oxide coated for greater wear resistance
  • Tapered Web Eliminates the frustration of bit spinning in the chuck
  • Size Markings Located above the shank to
  • Requires Certification

Specifications

Application:
Plastic
Bit Diameter(s) (In):
1/8 in
Bit Sizes:
1/8 in
Drill Bit Type:
Twist
Drilling Depth (in):
1-31/50 in
Height:
4/25 in
Length:
2-3/4 in
Magnetic:
No
Material:
Black Oxide
Number of Pieces:
2 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
1/8 in
Shank Style:
Round
UPC:
885911248563
Weight:
0.025 lb