18V CORDLESS ADHESIVE GUN 29
18V CORDLESS ADHESIVE GUN 29
Product Details
Product Details
- Set-and-forget variable speed control for consistent flow rates and bead control
- Auto-reverse feature helps reduce drips, waste, and clean-up
- Tool delivers up to 650 lb pushing force to dispense the highest viscosity adhesives and sealants
- 360° rotate able cartridge holder fits 29 oz, and quart size cartridges
Specifications
- Battery Type:
- NiCad (Nickel-cadmium)
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Type:
- DDC546B
- UL Listed:
- Yes
- UPC:
- 885911212380