This product requires certification to purchase.

2-1/2 in Reciprocating Saw Blade 1 Piece

DEWALT

2-1/2 in Reciprocating Saw Blade 1 Piece

  • Fast #
  • Part #DDWA4271
  • Item #7212325
  • Manufacturer Part #DWA4271
4.9 out of 5 Customer Rating
Brand image
DEWALT

2-1/2 in Reciprocating Saw Blade 1 Piece

  • Fast #
  • Part #DDWA4271
  • Item #7212325
  • Manufacturer Part #DWA4271
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2240
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ideal for wood, drywall, and PVC
  • Universal fitments for use on all major brands
  • Tooth design optimized for wood cutting applications
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Wood, Drywall, PVC
Blade Length (in):
2-1/2
Blade Material:
Carbide
Blade Thickness (in):
0.7
Blade Type:
Reciprocating Saw
Height:
5-3/4
Length:
3-81/100
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
885911471381
Weight:
0.14