This product requires certification to purchase.

2-1/2IN X 14IN DIAMOND CORE BIT

DEWALT

2-1/2IN X 14IN DIAMOND CORE BIT

  • Fast #
  • Part #DDW55014
  • Item #11631345
  • Manufacturer Part #DW55014
3.9 out of 5 Customer Rating
Brand image
DEWALT

2-1/2IN X 14IN DIAMOND CORE BIT

  • Fast #
  • Part #DDW55014
  • Item #11631345
  • Manufacturer Part #DW55014
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Drill accurately - recessed grooves milled into body of the bit
  • Engineered performance - diamond embedded segments re laser welded and designed for reinforced concrete
  • Power tool compatibility - 5/8 in. - 11 on 1/2 in. - 7/8 in. diameters and 1 1/4in. - 7 on 1" diameter and larger bits.
  • Laser etched product information - for easy identification when in the field. no tape measure needed! model number included for easy reordering
  • Requires Certification

Specifications

Bit Diameter(s) (In):
2-1/2 in
Bit Length:
15
Bit Sizes:
2-1/2 in
Number of Pieces:
1 Piece
Tool Type:
Core Bit
Type:
DDW55014
UPC:
885911947633