DEWALT
2-1/8 in. Self Feed Drill Bit
Part #DDW1637 | Item #1450064 | Manufacturer Part #DW1637
$41.10
EACH
(Pricing is for 2-1/8 in)
Bit Diameter:
Product Details
- Two cutter design reduces binding and stalling
- Self-feeding screw provides fast material penetration
- Shank flats eliminate bit slipping in chuck
- 7/16 In. shank
Specifications
Application: Drilling
Bit Diameter: 2-1/8 in
Color Finish: Bright Black Oxide
Height: 5-1/2 in
Length: 3 in
Material: High Carbon Steel
Number Of Pieces: 1 Piece
Shank Size: 7/16 in
Shank Style: Hex
Weight: 0.8