This product requires certification to purchase.

2-5/8 in. Cordless Cutting Die Set

DEWALT

2-5/8 in. Cordless Cutting Die Set

  • Fast #
  • Part #DDCS3501
  • Item #7886294
  • Manufacturer Part #DCS3501
5 out of 5 Customer Rating
Brand image
DEWALT

2-5/8 in. Cordless Cutting Die Set

  • Fast #
  • Part #DDCS3501
  • Item #7886294
  • Manufacturer Part #DCS3501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Cut 1/4", 3/8", & 1/2" Mild Steel Coarse Threaded Rod. Cut 1/4", 3/8" Stainless Steel Coarse Threaded Rod. Laser etched markings to quickly identify cutter sizes. Made from hardened steel for increased cutter life
  • Cut 1/4", 3/8" Stainless Steel Coarse Threaded Rod
  • Laser etched markings to quickly identify cutter sizes
  • Made from hardened steel for increased cutter life
  • Requires Certification

Specifications

Application:
Threaded Rod
Color Finish Name:
Silver
Height:
4-3/8
Length:
2-5/8
Material:
Steel
Tool Type:
Cutting Die Set
Type:
DDCS3501
UPC:
885911482578
Weight:
0.175