2 IN INCH 60 GRIT XP COOLCUT QRC
This product has been replaced by
Manufacturer Part #DALN1C061A
2 IN INCH 60 GRIT XP COOLCUT QRC
Product Details
Product Details
- Extended Performance zirconia grain for heavy stock removal
- Added lubrication layer reduces heat build for a cleaner cooler cut without discoloration
- Proprietary material mix ensures durable long life discs
- QDC mounting is fastest method for changing discs
Specifications
- Application:
- Metal Surfaces
- Height:
- 19/50
- Length:
- 2
- Product Type:
- Grit Sanding Screen
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Type:
- DDALN5C061A
- UPC:
- 885911173681
- Weight:
- 0.015