2 in. Magnetic Bit Holder 1 Piece
2 in. Magnetic Bit Holder 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 30 Pallet: 3450-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shock-resistant tool steel for maximum durability
- Extra-strength magnet for superior bit retention
- Heat-treated; resists breakage and wear
- Holds screwdriver bits in place to drive screws
Specifications
- Height:
- 33/100 in
- Length:
- 2 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Magnetic Bit Holder
- UPC:
- 028877318110
- Weight:
- 0.1 lb