This product requires certification to purchase.

2 in. Hex Head Cap Screw and Bolt

DEWALT

2 in. Hex Head Cap Screw and Bolt

  • Fast #
  • Part #DPFM1411340
  • Item #7260489
  • Manufacturer Part #PFM1411340
3.3 out of 5 Customer Rating
Brand image
DEWALT

2 in. Hex Head Cap Screw and Bolt

  • Fast #
  • Part #DPFM1411340
  • Item #7260489
  • Manufacturer Part #PFM1411340
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 4800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for standard ANSI tolerance drill bits
  • Patented thread design offers toughened threads for tapping high strength concrete
  • Low installation torque in concrete and masonry
  • Universal product for concrete and grouted/solid masonry
  • Ratchet teeth on underside of hex washer head lock against the fixture
  • Can be installed closer to a free edge than traditional expansion anchors
  • Fully removable and reinstallable in same hole (see www.DEWALT.com)
  • Fast installation with powered impact wrench, but can also be installed manually
  • Diameter, length and identifying marking stamped on head of each anchor
  • One-piece, finished head design
  • Requires Certification

Specifications

Length:
2
Product Type:
Mechanical Anchor
Thread Size:
1/2