This product requires certification to purchase.

2 in. Stainless Steel Flap Wheel

DEWALT

2 in. Stainless Steel Flap Wheel

  • Fast #
  • Part #DDAFE1F0610
  • Item #4628085
  • Manufacturer Part #DAFE1F0610
4 out of 5 Customer Rating
Brand image
DEWALT

2 in. Stainless Steel Flap Wheel

  • Fast #
  • Part #DDAFE1F0610
  • Item #4628085
  • Manufacturer Part #DAFE1F0610
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 1440
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High performance aluminum oxide grain for fast material removal
  • Premium abrasives cloth provides long wheel life
  • Surface finishing and preparation
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Stainless Steel
Arbor Hole Size:
1/4 in
Diameter:
2 in
Grit Size:
60 µm
Grit Type:
Medium
Material:
Aluminum Oxide
Number of Tools Included:
1
Product Type:
Flap Disc
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
25000
UPC:
885911171557
Width:
1 in