This product requires certification to purchase.

2 X 1 X 1/4 150 GRIT FINISHING FLAP WHEEL

DEWALT

2 X 1 X 1/4 150 GRIT FINISHING FLAP WHEEL

  • Fast #
  • Part #DDAFE7F1510
  • Item #4629440
  • Manufacturer Part #DAFE7F1510
5 out of 5 Customer Rating
Brand image
DEWALT

2 X 1 X 1/4 150 GRIT FINISHING FLAP WHEEL

  • Fast #
  • Part #DDAFE7F1510
  • Item #4629440
  • Manufacturer Part #DAFE7F1510
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 2160
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Combination of nonwoven and aluminum oxide cloth for material finishing and preparation
  • Premium abrasive cloth for long wheel life
  • Requires Certification

Specifications

Application:
Surface Preparation, Finishing
Height:
2-3/4
Length:
1-47/50
Product Type:
Flap Disc
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
STR211120
UPC:
885911171908
Weight:
0.1